Check Availability
  • MANITOWOC 

    Undercounter Ice Maker, Ice Production per Day: 145 lb., 19-11/16" W X 33-11/64" H X25-63/64" D

  • Item # 406P47
  • Mfr. Model # RNS-0244A-161
Undercounter Ice Maker, Ice Production per Day: 145 lb., 19-11/16" W X 33-11/64" H  X25-63/64" D
Qty
  • Web Price
    $3,247.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406P47
Mfr. Model # RNS-0244A-161
UNSPSC #23181803
Shipping Weight 157.0 lbs
Country of Origin Italy *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 40 lb.
Ice Production per Day 145 lb.
Cube Type Nugget
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 33-11/64"
Overall Width - Ice Machines 19-11/16"
Overall Depth - Ice Machines 25-63/64"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Silver
Cord Length 6 ft.
Amps 10
Includes Power Cord
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close