This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MANITOWOC 

    Undercounter Ice Maker, Ice Production per Day: 271 lb., 30" W X 38-1/2" H X28" D

  • Item # 10L444
  • Mfr. Model # UY-0310W
Undercounter Ice Maker, Ice Production per Day: 271 lb., 30" W X 38-1/2" H  X28" D

See alternate products available online.

Technical Specifications

Item # 10L444
Mfr. Model # UY-0310W
UNSPSC #24131901
Catalog Page 3002
Shipping Weight 211.0 lbs
Country of Origin China *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 100 lb.
Ice Production per Day 271 lb.
Cube Type Half Dice
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 38-1/2"
Overall Width - Ice Machines 30"
Overall Depth - Ice Machines 28"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Stainless Steel/Black
Cord Length 6 ft.
Amps 15
Includes Ice Scoop, 6" Adjustable Legs, Plug
Agency Compliance UL , AHRI ,NSF , CE
* This product's country of origin is subject to change

Compliance and Restrictions