This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MANITOWOC 

    Undercounter Ice Maker, Ice Production per Day: 95 lb., 19-11/16" W X 36" H X22-11/32" D

  • Item # 10L430
  • Mfr. Model # QM-45A
Undercounter Ice Maker, Ice Production per Day: 95 lb., 19-11/16" W X 36" H  X22-11/32" D

See alternate products available online.

Technical Specifications

Item # 10L430
Mfr. Model # QM-45A
UNSPSC #24131901
Catalog Page 3002
Shipping Weight 114.0 lbs
Country of Origin China *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 30 lb.
Ice Production per Day 95 lb.
Cube Type Dice
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 36"
Overall Width - Ice Machines 19-11/16"
Overall Depth - Ice Machines 22-11/32"
Item Ice Maker
Color Stainless Steel/Black
Cord Length 6 ft.
Amps 15
Includes Ice Scoop, 6" Adjustable Legs, Plug
Agency Compliance UL , AHRI ,NSF , CE
* This product's country of origin is subject to change

Compliance and Restrictions