This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MANITOWOC 

    Modular Ice Maker, Ice Production per Day: 1850 lb., 48" W X 29-1/2" H X24-1/2" D

  • Item # 49T931
  • Mfr. Model # ID-1803W
Modular Ice Maker, Ice Production per Day: 1850 lb., 48" W X 29-1/2" H  X24-1/2" D

See alternate products available online.

Product Details

Ideal for movie theaters and other high-volume applications. Programmable ice production with continuous diagnostics keep ice stocked and machine operational. 24-hr. maintenance and diagnostic feedback on easy-read, blue display. Food zone is easy to clean. Stainless finish with clear coating provides superior corrosion resistance and resists fingerprints and dirt.

• Dice: hard, clear, rhomboid 7/8" cube; 48 cubes/lb.
• On/Off time or ice volume programs
• Fit on top of Ice Storage Bins (sold separately)
Show More Close
 

Technical Specifications

Item # 49T931
Mfr. Model # ID-1803W
UNSPSC #23181803
Catalog Page 3002
Shipping Weight 321.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 1850 lb.
Cube Type Dice
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 208/230V
Overall Height - Ice Machines 29-1/2"
Overall Width - Ice Machines 48"
Overall Depth - Ice Machines 24-1/2"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Stainless Steel/Black
Amps 22.4
Includes Ice Machine Head Only
Agency Compliance NSF, UL
* This product's country of origin is subject to change

Compliance and Restrictions