This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MANITOWOC 

    Modular Ice Maker, Ice Production per Day: 1515 lb., 48" W X 26-1/2" H X24-1/2" D

  • Item # 49T927
  • Mfr. Model # ID-1403W
Modular Ice Maker, Ice Production per Day: 1515 lb., 48" W X 26-1/2" H  X24-1/2" D

See alternate products available online.

Technical Specifications

Item # 49T927
Mfr. Model # ID-1403W
UNSPSC #23181803
Shipping Weight 298.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 1515 lb.
Cube Type Dice
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 208/230V
Overall Height - Ice Machines 26-1/2"
Overall Width - Ice Machines 48"
Overall Depth - Ice Machines 24-1/2"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Stainless Steel/Black
Amps 16.9
Includes Ice Machine Head Only
Agency Compliance NSF, UL
Green Environmental Attribute Product Contributes To Reducing Water Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.