Check Availability
  • MANITOWOC 

    Modular Ice Maker, Ice Production per Day: 1213 lb., 30" W X 29-1/2" H X24-1/2" D

  • Item # 458K65
  • Mfr. Model # IYT1200A-261
Modular Ice Maker, Ice Production per Day: 1213 lb., 30" W X 29-1/2" H  X24-1/2" D
Qty
  • Web Price
    $9,590.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458K65
Mfr. Model # IYT1200A-261
UNSPSC #23181803
Shipping Weight 232.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 1213 lb.
Cube Type Half Dice
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 208/230V
Overall Height - Ice Machines 29-1/2"
Overall Width - Ice Machines 30"
Overall Depth - Ice Machines 24-1/2"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Silver
Cord Length No cord included
Amps 14.2
Includes Air Baffle, ice storage bin sold separately
* This product's country of origin is subject to change

Compliance and Restrictions