Check Availability
  • MANITOWOC 

    Modular Ice Maker, Ice Production per Day: 3380 lb., 48" W X 36" H X31" D

  • Item # 458K62
  • Mfr. Model # SYT3000W-263H
Modular Ice Maker, Ice Production per Day: 3380 lb., 48" W X 36" H  X31" D
Qty
  • Web Price
    $14,784.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458K62
Mfr. Model # SYT3000W-263H
UNSPSC #23181803
Shipping Weight 429.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 3380 lb.
Cube Type Half Dice
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 208/230V
Overall Height - Ice Machines 36"
Overall Width - Ice Machines 48"
Overall Depth - Ice Machines 31"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Silver
Amps 30
* This product's country of origin is subject to change

Compliance and Restrictions