Check Availability
  • MANITOWOC 

    Modular Correctional Facility Ice Maker, Ice Production per Day: 1800 lb., 48" W X 29-1/2" H X24" D

  • Item # 458K59
  • Mfr. Model # IDT1500A-261P
Modular Correctional Facility Ice Maker, Ice Production per Day: 1800 lb., 48" W X 29-1/2" H  X24" D
Qty
  • Web Price
    $6,511.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458K59
Mfr. Model # IDT1500A-261P
UNSPSC #23181803
Shipping Weight 307.0 lbs
Country of Origin USA *
Item - Ice Machines Correctional Facility Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 1800 lb.
Cube Type Dice
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 208/230V
Overall Height - Ice Machines 29-1/2"
Overall Width - Ice Machines 48"
Overall Depth - Ice Machines 24"
Water Supply Connection Type 3/8" FPT
Item Correctional Facility Ice Maker
Color Silver
Cord Length No cord included
Amps 15.4
Includes Air Baffle, ice storage bin sold separately
* This product's country of origin is subject to change

Compliance and Restrictions