Check Availability
  • MANITOWOC 

    Modular Ice Maker, Ice Production per Day: 613 lb., 22" W X 26" H X23-41/64" D

  • Item # 458K50
  • Mfr. Model # RNF0620W-161
Modular Ice Maker, Ice Production per Day: 613 lb., 22" W X 26" H  X23-41/64" D
Qty
  • Web Price
    $4,860.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458K50
Mfr. Model # RNF0620W-161
UNSPSC #23181803
Shipping Weight 210.0 lbs
Country of Origin Italy *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 613 lb.
Cube Type Nugget
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 26"
Overall Width - Ice Machines 22"
Overall Depth - Ice Machines 23-41/64"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Silver
Cord Length No cord included
Amps 16.3
Includes ice storage bin sold separately
* This product's country of origin is subject to change

Compliance and Restrictions