Check Availability
  • MANITOWOC 

    Modular Ice Maker, Ice Production per Day: 1202 lb., 30" W X 27-13/32" H X23-5/8" D

  • Item # 458K43
  • Mfr. Model # RFF1300A-261
Modular Ice Maker, Ice Production per Day: 1202 lb., 30" W X 27-13/32" H  X23-5/8" D
Qty
  • Web Price
    $5,808.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458K43
Mfr. Model # RFF1300A-261
UNSPSC #23181803
Shipping Weight 268.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 1202 lb.
Cube Type Flake
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 208/230V
Overall Height - Ice Machines 27-13/32"
Overall Width - Ice Machines 30"
Overall Depth - Ice Machines 23-5/8"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Silver
Cord Length No cord included
Amps 15
Includes ice storage bin sold separately
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close