Check Availability
  • MANITOWOC 

    Modular Ice Maker, Ice Production per Day: 430 lb., 30" W X 21-1/2" H X24" D

  • Item # 458K10
  • Mfr. Model # IDT0450W-161
Modular Ice Maker, Ice Production per Day: 430 lb., 30" W X 21-1/2" H  X24" D
Qty
  • Web Price
    $4,752.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Programmable ice production with continuous diagnostics help keep this Manitowoc ice maker operational and stocked with ice. You can select an ice volume program or set an on/off cycle time. Model provides 24-hr. maintenance and diagnostic feedback on an easy-read, blue display. Food zone is easy to clean. Ideal for movie theaters and other high-volume applications. Unit fits on top of an Ice Storage Bin, sold separately
Show More Close
 

Technical Specifications

Item # 458K10
Mfr. Model # IDT0450W-161
UNSPSC #24131901
Shipping Weight 160.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 430 lb.
Cube Type Dice
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 21-1/2"
Overall Width - Ice Machines 30"
Overall Depth - Ice Machines 24"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Silver
Cord Length No cord included
Amps 11.9
Includes ice storage bin sold separately
* This product's country of origin is subject to change

Compliance and Restrictions