This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MANITOWOC 

    Modular Ice Maker, Ice Production per Day: 1078 lb., 30" W X 27-3/8" H X23-5/8" D

  • Item # 406P52
  • Mfr. Model # RNS-1008A-261
Modular Ice Maker, Ice Production per Day: 1078 lb., 30" W X 27-3/8" H  X23-5/8" D

Technical Specifications

Item # 406P52
Mfr. Model # RNS-1008A-261
UNSPSC #23181803
Shipping Weight 275.0 lbs
Country of Origin Italy *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 1078 lb.
Cube Type Nugget
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 208/230V
Overall Height - Ice Machines 27-3/8"
Overall Width - Ice Machines 30"
Overall Depth - Ice Machines 23-5/8"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Silver
Amps 14.2
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.