Check Availability
  • MANITOWOC 

    Modular Ice Maker, Ice Production per Day: 1287 lb., 27-3/64" W X 30" H X23-39/64" D

  • Item # 406P45
  • Mfr. Model # RFS-1200W-261
Modular Ice Maker, Ice Production per Day: 1287 lb., 27-3/64" W X 30" H  X23-39/64" D
Qty
  • Web Price
    $6,098.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406P45
Mfr. Model # RFS-1200W-261
UNSPSC #23181803
Shipping Weight 263.0 lbs
Country of Origin Italy *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 1287 lb.
Cube Type Flake
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 208/230V
Overall Height - Ice Machines 30"
Overall Width - Ice Machines 27-3/64"
Overall Depth - Ice Machines 23-39/64"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Silver
Amps 15
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close