This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MANITOWOC 

    Modular Ice Maker, Ice Production per Day: 760 lb., 22" W X 26" H X23-39/64" D

  • Item # 406P42
  • Mfr. Model # RFS-0650A-161
Modular Ice Maker, Ice Production per Day: 760 lb., 22" W X 26" H  X23-39/64" D

See alternate products available online.

Technical Specifications

Item # 406P42
Mfr. Model # RFS-0650A-161
UNSPSC #23181803
Shipping Weight 230.0 lbs
Country of Origin Italy *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 760 lb.
Cube Type Flake
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 26"
Overall Width - Ice Machines 22"
Overall Depth - Ice Machines 23-39/64"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Silver
Amps 16.3
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close