This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MANITOWOC 

    Modular Ice Maker, Ice Production per Day: 879 lb., 30" W X 26-1/2" H X24-1/2" D

  • Item # 10L468
  • Mfr. Model # IY-0906W
Modular Ice Maker, Ice Production per Day: 879 lb., 30" W X 26-1/2" H  X24-1/2" D

See alternate products available online.

Technical Specifications

Item # 10L468
Mfr. Model # IY-0906W
UNSPSC #24131901
Catalog Page 3002
Shipping Weight 234.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 879 lb.
Cube Type Half Dice
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 208/230V
Overall Height - Ice Machines 26-1/2"
Overall Width - Ice Machines 30"
Overall Depth - Ice Machines 24-1/2"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Stainless Steel/Black
Cord Length No cord included
Amps 20
Includes Ice Machine Head Only
Agency Compliance UL , AHRI ,NSF , CE
* This product's country of origin is subject to change

Compliance and Restrictions