Check Availability
  • MANITOWOC 

    Modular Ice Maker, Ice Production per Day: 901 lb., 30" W X 26-1/2" H X24-1/2" D

  • Item # 10L467
  • Mfr. Model # IY-0906A
Modular Ice Maker, Ice Production per Day: 901 lb., 30" W X 26-1/2" H  X24-1/2" D
Qty
  • Web Price
    $7,710.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Programmable machine provides continuous diagnostic and maintenance feedback. Ice Storage Bins sold separately.
Show More Close
 

Technical Specifications

Item # 10L467
Mfr. Model # IY-0906A
UNSPSC #24131901
Catalog Page 3002
Shipping Weight 234.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 901 lb.
Cube Type Half Dice
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 208/230V
Overall Height - Ice Machines 26-1/2"
Overall Width - Ice Machines 30"
Overall Depth - Ice Machines 24-1/2"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Stainless Steel/Black
Cord Length No cord included
Amps 20
Includes Ice Machine Head Only
Agency Compliance UL , AHRI ,NSF , CE
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close