Check Availability
  • MANITOWOC 

    Commercial Stationary Ice Storage Bin, 882 lb. Storage Capacity 48" W X 50" H X34" D

  • Item # 458K33
  • Mfr. Model # D970
Commercial Stationary Ice Storage Bin, 882 lb. Storage Capacity 48" W X 50" H X34" D
Qty
  • Web Price
    $2,639.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bin is designed for storing ice in various environments.
Show More Close
 

Technical Specifications

Item # 458K33
Mfr. Model # D970
UNSPSC #49121505
Shipping Weight 150.0 lbs
Country of Origin Mexico *
Item - Ice Bins Stationary Ice Storage Bin
Ice Machine Storage Capacity 882 lb.
Overall Width - Ice Machines 48"
Overall Height - Ice Machines 50"
Overall Depth - Ice Machines 34"
Finish Stainless Steel
Door Type Flip Up
Includes Ice Scoop, Legs
Requires Mfr. No. IDT1500A-261, IDT1500W-261, IYT1500A-261, IYT1500W-261, IDT1900A-261, IDT1900W-261, IYT1900A-261, IYT1900W-261, IDT1500A-261P, IDT1900A-261P, IDF0900A-261, IDF0900W-261, IYF0900A-261, IYF0900W-261, IDT1200A-261, IDT1200W-261, IYT1200A-261, IYT120
Agency Compliance AHRI, NSF
Item Ice Storage Bin
* This product's country of origin is subject to change

Compliance and Restrictions