Check Availability
  • MANITOWOC 

    Commercial Stationary Ice Storage Bin, 532 lb. Storage Capacity 30" W X 50" H X34" D

  • Item # 458K32
  • Mfr. Model # D570
Commercial Stationary Ice Storage Bin, 532 lb. Storage Capacity 30" W X 50" H X34" D
Qty
  • Web Price
    $1,676.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458K32
Mfr. Model # D570
UNSPSC #49121505
Shipping Weight 109.0 lbs
Country of Origin Mexico *
Item - Ice Bins Stationary Ice Storage Bin
Ice Machine Storage Capacity 532 lb.
Overall Width - Ice Machines 30"
Overall Height - Ice Machines 50"
Overall Depth - Ice Machines 34"
Finish Stainless Steel
Door Type Flip Up
Includes Ice Scoop, Legs
Requires Mfr. No. IDT0450A-161, IDT0450W-161, IYT0450A-161, IYT0450W-161, IDF0600A-261, IDF0600W-261, IYF0600A-261, IYF0600W-261, IDT0500A-161, IDT0500W-161, IYT0500A-161, IYT0500W-161, IDF0900A-261, IDF0900W-261, IYF0900A-261, IYF0900W-261, IDT1200A-261, IDT1200W
Agency Compliance AHRI, NSF
Item Ice Storage Bin
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close