Check Availability
  • MANITOWOC 

    Commercial Stationary Ice Storage Bin, 383 lb. Storage Capacity 22" W X 50" H X34" D

  • Item # 458K31
  • Mfr. Model # D420
Commercial Stationary Ice Storage Bin, 383 lb. Storage Capacity 22" W X 50" H X34" D
Qty
  • Web Price
    $1,526.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458K31
Mfr. Model # D420
UNSPSC #49121505
Shipping Weight 108.0 lbs
Country of Origin Mexico *
Item - Ice Bins Stationary Ice Storage Bin
Ice Machine Storage Capacity 383 lb.
Overall Width - Ice Machines 22"
Overall Height - Ice Machines 50"
Overall Depth - Ice Machines 34"
Finish Stainless Steel
Door Type Flip Up
Includes Ice Scoop, Legs
Requires Mfr. No. RFF0320A-161, RFF0620A-261, RFF0620W-261, RNF0320A-161, RNF0620A-161, RNF0620W-161, IDT0420A-161, IDT0420W-161, IYT0420A-161, IYT0420W-161, IDT0620A-161, IDT0620W-161, IYT0620A-161, IYT0620W-161, IDT0620A-161P, IDT0620W-161P
Agency Compliance AHRI, NSF
Item Ice Storage Bin
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close