Check Availability
  • MANITOWOC 

    Commercial Stationary Ice Storage Bin, 365 lb. Storage Capacity 30" W X 38" H X34" D

  • Item # 458K30
  • Mfr. Model # D400
Commercial Stationary Ice Storage Bin, 365 lb. Storage Capacity 30" W X 38" H X34" D
Qty
  • Web Price
    $1,684.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bin is designed for storing ice in various environments.
Show More Close
 

Technical Specifications

Item # 458K30
Mfr. Model # D400
UNSPSC #49121505
Shipping Weight 91.0 lbs
Country of Origin Mexico *
Item - Ice Bins Stationary Ice Storage Bin
Ice Machine Storage Capacity 365 lb.
Overall Width - Ice Machines 30"
Overall Height - Ice Machines 38"
Overall Depth - Ice Machines 34"
Finish Stainless Steel
Door Type Flip Up
Includes Ice Scoop, Legs
Requires Mfr. No. IDF0300A-161, IDF0300W-161, IYF0300A-161, IYF0300W-161, IDF0300A-161, IDT0450W-161, IYT0450A-161, IYT0450W-161, IDF0600A-261, IDF0600W-261, IYF0600A-261, IYF0600W-261, IDT0500A-161, IDT0500W-161, IYT0500A-161, IYT0500W-161, IDF0600A-261P, IDT0450
Agency Compliance AHRI, NSF
Item Ice Storage Bin
* This product's country of origin is subject to change

Compliance and Restrictions