Check Availability
  • MANCOMM 

    Safety Poster, English, 12" x 16", 1 EA

  • Item # 52TE34
  • Mfr. Model # 31P-023-02
Safety Poster, English, 12" x 16", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TE34
Mfr. Model # 31P-023-02
UNSPSC #60121008
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Safety Poster
Legend Put it out
Language English
Material Paper
Height 12"
Width 16"
* This product's country of origin is subject to change

Compliance and Restrictions