Check Availability
  • MANCOMM 

    Safety Poster, English, 21" x 27", 1 EA

  • Item # 52TD74
  • Mfr. Model # 31P-210-01
Safety Poster, English, 21" x 27", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TD74
Mfr. Model # 31P-210-01
UNSPSC #60121008
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Safety Poster
Legend Captain Hook - Proper Guard Use
Language English
Material Paper
Height 21"
Width 27"
* This product's country of origin is subject to change

Compliance and Restrictions