Check Availability
  • MANCOMM 

    Regulations Book,Number of Pages 316

  • Item # 52TD56
  • Mfr. Model # 53B-001-17
Regulations Book,Number of Pages 316
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TD56
Mfr. Model # 53B-001-17
UNSPSC #55101524
Shipping Weight 1.73 lbs
Country of Origin USA *
Item Regulations Book
Safety Training and Reference Material Subject General Safety Training
Safety Training and Reference Material Title Regulatory Compliance
Language English
Video Length No Video
Number of Pages 316
Height 8-1/2"
Width 11"
Depth 3/4"
Provides Regulations for Compliance with OSHA 29 CFR 1910 General Industry
Book Description Protect Your Workers and Business with State of California Construction and Electrical Safety Orders From Mancomm. This Book Contains the Most Current Information for Safety and Compliance In California's Construction Industry
For Use With Educational Purposes
Regulations Covered Sections from Chapter 3.2, Cal/OSHA recordkeeping
* This product's country of origin is subject to change

Compliance and Restrictions