Check Availability
  • MALLARD 

    Flow Rack Conveyor, 8-3/4 In x 5.7 ft.

  • Item # 5RDF8
  • Mfr. Model # CT0930660122
Flow Rack Conveyor, 8-3/4 In x 5.7 ft.
Qty
  • Web Price
    $107.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RDF8
Mfr. Model # CT0930660122
UNSPSC #24101709
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Flow Rack Conveyor
For Use With For 72" Pallet Rack With Step Beams
Between Frame Width 7-3/4"
Overall Width 8-3/4"
Overall Length 5.7 ft.
Gauge 16 ga.
Frame Material Steel
Frame Finish Galvanized
Roller Dia. 3/4"
Center to Center Roller Spacing 3"
Roller Capacity 20 lb.
Roller Material Steel
* This product's country of origin is subject to change

Welcome Sign In