Check Availability
  • MALLARD 

    Flow Rack Conveyor, 15-3/4 In x 3.2 ft.

  • Item # 5RDE4
  • Mfr. Model # CT1630360122
Flow Rack Conveyor, 15-3/4 In x 3.2 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RDE4
Mfr. Model # CT1630360122
UNSPSC #24101709
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Flow Rack Conveyor
For Use With For 42" Pallet Rack With Step Beams
Between Frame Width 14-3/4"
Overall Width 15-3/4"
Overall Length 3.2 ft.
Gauge 16 ga.
Frame Material Steel
Frame Finish Galvanized
Roller Dia. 3/4"
Center to Center Roller Spacing 3"
Roller Capacity 20 lb.
Roller Material Steel
* This product's country of origin is subject to change

Welcome Sign In