Check Availability
  • MALLARD 

    Flow Rack Conveyor,15-3/4 In x 7.7 ft.

  • Item # 4FFD9
  • Mfr. Model # DFP1620900102
Flow Rack Conveyor,15-3/4 In x 7.7 ft.
Qty
  • Web Price
    $240.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4FFD9
Mfr. Model # DFP1620900102
UNSPSC #24101709
Shipping Weight 34.9 lbs
Country of Origin USA *
Item Flow Rack Conveyor
For Use With For 96" Pallet Rack With Step Beams
Between Frame Width 14-3/4"
Overall Width 15-3/4"
Overall Length 7.7 ft.
Capacity per Ft. 30 lb.
Gauge 16 ga.
Frame Material Steel
Frame Finish Galvanized
Wheel Material Plastic
Wheels per Axle 5
Wheels per Foot 30.0
Wheel Dia. 1-3/8"
Wheel Bore 1/3"
Wheel Design Molded
* This product's country of origin is subject to change

Compliance and Restrictions