Check Availability
  • MALIN COMPANY 

    Baling Wire,0.041Dia,1115ft

  • Item # 16Y038
  • Mfr. Model # 10-0410-005S
Baling Wire,0.041Dia,1115ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y038
Mfr. Model # 10-0410-005S
UNSPSC #26121540
Catalog Page 1088
Shipping Weight 5.1 lbs
Country of Origin Turkey *
Item Baling Wire
Gauge 19 ga.
Finish Bare Wire
Material Galvanized Annealed Wire
Diameter 0.041"
Length 1115 ft.
Weight 5 lb.
Package Type Spool
* This product's country of origin is subject to change

Alternate Search Terms