Check Availability
  • MALIN COMPANY 

    Baling Wire, 0.0348Dia, 1548ft

  • Item # 16Y037
  • Mfr. Model # 10-0348-005S
Baling Wire, 0.0348Dia, 1548ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y037
Mfr. Model # 10-0348-005S
UNSPSC #26121540
Catalog Page 1088
Shipping Weight 5.0 lbs
Country of Origin Turkey *
Item Baling Wire
Gauge 20 ga.
Finish Bare Wire
Material Galvanized Annealed Wire
Diameter 0.0348"
Length 1548 ft.
Weight 5 lb.
Package Type Spool
Tensile Strength 75,000 psi
* This product's country of origin is subject to change

Alternate Search Terms