Check Availability
  • MALIN COMPANY 

    Baling Wire, 0.0286Dia, 2292ft

  • Item # 16Y036
  • Mfr. Model # 10-0286-005S
Baling Wire, 0.0286Dia, 2292ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y036
Mfr. Model # 10-0286-005S
UNSPSC #26121540
Catalog Page 1088
Shipping Weight 5.05 lbs
Country of Origin Turkey *
Item Baling Wire
Gauge 22 ga.
Finish Bare Wire
Material Galvanized Annealed Wire
Diameter 0.0286"
Length 2292 ft.
Weight 5 lb.
Package Type Spool
Tensile Strength 75,000 psi
* This product's country of origin is subject to change

Alternate Search Terms