Check Availability
  • MALIN COMPANY 

    Baling Wire, 0.041Dia, 223 ft

  • Item # 16Y031
  • Mfr. Model # 10-0410-001S
Baling Wire, 0.041Dia, 223 ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y031
Mfr. Model # 10-0410-001S
UNSPSC #26121540
Catalog Page 1088
Shipping Weight 1.0 lbs
Country of Origin Turkey *
Item Baling Wire
Gauge 19 ga.
Finish Bare Wire
Material Galvanized Annealed Wire
Diameter 0.041"
Length 223.0 ft.
Weight 1 lb.
Package Type Spool
Tensile Strength 75,000 psi
* This product's country of origin is subject to change

Alternate Search Terms