Check Availability
  • MALIN COMPANY 

    Baling Wire, 0.023Dia, 708 ft

  • Item # 16Y028
  • Mfr. Model # 10-0230-001S
Baling Wire, 0.023Dia, 708 ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y028
Mfr. Model # 10-0230-001S
UNSPSC #26121540
Catalog Page 1088
Shipping Weight 1.0 lbs
Country of Origin Turkey *
Item Baling Wire
Gauge 24 ga.
Finish Bare Wire
Material Galvanized Annealed Wire
Diameter 0.023"
Length 708.7 ft.
Weight 1 lb.
Package Type Spool
Tensile Strength 75,000 psi
* This product's country of origin is subject to change