Check Availability
  • MALIN COMPANY 

    Baling Wire, 0.08Dia, 14.64ft

  • Item # 16Y027
  • Mfr. Model # 10-0800-014S
Baling Wire, 0.08Dia, 14.64ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y027
Mfr. Model # 10-0800-014S
UNSPSC #26121540
Catalog Page 1088
Shipping Weight 0.3 lbs
Country of Origin Turkey *
Item Baling Wire
Gauge 14 ga.
Finish Bare Wire
Material Galvanized Annealed Wire
Diameter 0.08"
Length 14.645 ft.
Weight 1/4 lb.
Package Type Spool
Tensile Strength 75,000 psi
* This product's country of origin is subject to change

Alternate Search Terms