Check Availability
  • MALIN COMPANY 

    Baling Wire, Galvanized Annealed Wire, 20 ga., 0.0348" Diameter, 77.4 ft. Length

  • Item # 16Y023
  • Mfr. Model # 10-0348-014S
Baling Wire, Galvanized Annealed Wire, 20 ga., 0.0348" Diameter, 77.4 ft. Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y023
Mfr. Model # 10-0348-014S
UNSPSC #26121540
Catalog Page 1095
Shipping Weight 0.25 lbs
Country of Origin Turkey *
Item Baling Wire
Gauge 20 ga.
Finish Bare Wire
Material Galvanized Annealed Wire
Diameter 0.0348"
Length 77.4 ft.
Weight 1/4 lb.
Package Type Spool
Tensile Strength 75,000 psi
* This product's country of origin is subject to change