Check Availability
  • MALIN COMPANY 

    Baling Wire, 0.0286Dia, 114ft

  • Item # 16Y022
  • Mfr. Model # 10-0286-014S
Baling Wire, 0.0286Dia, 114ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y022
Mfr. Model # 10-0286-014S
UNSPSC #26121540
Catalog Page 1088
Shipping Weight 0.25 lbs
Country of Origin Turkey *
Item Baling Wire
Gauge 22 ga.
Finish Bare Wire
Material Galvanized Annealed Wire
Diameter 0.0286"
Length 114.6 ft.
Weight 1/4 lb.
Package Type Spool
Tensile Strength 75,000 psi
* This product's country of origin is subject to change

Alternate Search Terms