Check Availability
  • MALIN COMPANY 

    Baling Wire, Black Annealed Wire, 14 ga., 0.08" Diameter, 292.90 ft. Length

  • Item # 16Y020
  • Mfr. Model # 08-0800-005S
Baling Wire, Black Annealed Wire, 14 ga., 0.08" Diameter, 292.90 ft. Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y020
Mfr. Model # 08-0800-005S
UNSPSC #26121540
Catalog Page 1095
Shipping Weight 5.1 lbs
Country of Origin Turkey *
Item Baling Wire
Gauge 14 ga.
Finish Bare Wire
Material Black Annealed Wire
Diameter 0.08"
Length 292.90 ft.
Weight 5 lb.
Package Type Spool
Tensile Strength 60,000 psi
* This product's country of origin is subject to change