Check Availability
  • MALIN COMPANY 

    Baling Wire, 0.0348 Dia, 1548 ft.

  • Item # 16Y016
  • Mfr. Model # 08-0348-005S
Baling Wire, 0.0348 Dia, 1548 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y016
Mfr. Model # 08-0348-005S
UNSPSC #26121540
Catalog Page 1088
Shipping Weight 5.05 lbs
Country of Origin Turkey *
Item Baling Wire
Gauge 20 ga.
Finish Bare Wire
Material Black Annealed Wire
Diameter 0.0348"
Length 1548 ft.
Weight 5 lb.
Package Type Spool
Tensile Strength 60,000 psi
* This product's country of origin is subject to change

Alternate Search Terms