Check Availability
  • MALIN COMPANY 

    Baling Wire, 0.0286 Dia, 2292 ft.

  • Item # 16Y015
  • Mfr. Model # 08-0286-005S
Baling Wire, 0.0286 Dia, 2292 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y015
Mfr. Model # 08-0286-005S
UNSPSC #26121540
Catalog Page 1088
Shipping Weight 5.0 lbs
Country of Origin Turkey *
Item Baling Wire
Gauge 22 ga.
Finish Bare Wire
Material Black Annealed Wire
Diameter 0.0286"
Length 2292 ft.
Weight 5 lb.
Package Type Spool
Tensile Strength 60,000 psi
* This product's country of origin is subject to change

Alternate Search Terms