Check Availability
  • MALIN COMPANY 

    Baling Wire, 0.0625 Dia, 95.98 ft.

  • Item # 16Y012
  • Mfr. Model # 08-0625-001S
Baling Wire, 0.0625 Dia, 95.98 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y012
Mfr. Model # 08-0625-001S
UNSPSC #26121540
Catalog Page 1088
Shipping Weight 1.05 lbs
Country of Origin Turkey *
Item Baling Wire
Gauge 16 ga.
Finish Bare Wire
Material Black Annealed Wire
Diameter 0.0625"
Length 95.98 ft.
Weight 1 lb.
Package Type Spool
Tensile Strength 60,000 psi
* This product's country of origin is subject to change

Alternate Search Terms