Check Availability
  • MALIN COMPANY 

    Baling Wire,0.0348 Dia,309.6 ft.

  • Item # 16Y009
  • Mfr. Model # 08-0348-001S
Baling Wire,0.0348 Dia,309.6 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y009
Mfr. Model # 08-0348-001S
UNSPSC #26121540
Catalog Page 1088
Shipping Weight 1.05 lbs
Country of Origin Turkey *
Item Baling Wire
Gauge 20 ga.
Finish Bare Wire
Material Black Annealed Wire
Diameter 0.0348"
Length 309.6 ft.
Weight 1 lb.
Package Type Spool
* This product's country of origin is subject to change