Check Availability
  • MALIN COMPANY 

    Baling Wire, Black Annealed Wire, 18 ga., 0.0475" Diameter, 41.55 ft. Length

  • Item # 16Y004
  • Mfr. Model # 08-0475-014S
Baling Wire, Black Annealed Wire, 18 ga., 0.0475" Diameter, 41.55 ft. Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y004
Mfr. Model # 08-0475-014S
UNSPSC #26121540
Catalog Page 1095
Shipping Weight 0.25 lbs
Country of Origin Turkey *
Item Baling Wire
Gauge 18 ga.
Finish Bare Wire
Material Black Annealed Wire
Diameter 0.0475"
Length 41.55 ft.
Weight 1/4 lb.
Package Type Spool
Tensile Strength 60,000 psi
* This product's country of origin is subject to change