Check Availability
  • MALIN COMPANY 

    Baling Wire, 0.041 Dia, 55.75 ft.

  • Item # 16Y003
  • Mfr. Model # 08-0410-014S
Baling Wire, 0.041 Dia, 55.75 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y003
Mfr. Model # 08-0410-014S
UNSPSC #26121540
Catalog Page 1088
Shipping Weight 0.3 lbs
Country of Origin Turkey *
Item Baling Wire
Gauge 19 ga.
Finish Bare Wire
Material Black Annealed Wire
Diameter 0.041"
Length 55.75 ft.
Weight 1/4 lb.
Package Type Spool
Tensile Strength 60,000 psi
* This product's country of origin is subject to change