Check Availability
  • MALCO 

    Fiber Cement Siding Shear, 0.1 In. Stroke

  • Item # 2CKA1
  • Mfr. Model # TSF1
Fiber Cement Siding Shear, 0.1 In. Stroke Fiber Cement Siding Shear,0.1 In. Stroke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CKA1
Mfr. Model # TSF1
UNSPSC #27112122
Shipping Weight 3.44 lbs
Country of Origin USA *
Item Fiber Cement Siding Shear
Corded/Cordless Corded
Includes Siding Shear Attachment Only
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In