Check Availability
Adjustable Hole Cutter Kit for Metal, Range of Saw Sizes: 2" to 20"
  • MALCO 

    Adjustable Hole Cutter Kit for Metal, Range of Saw Sizes: 2" to 20"

  • Item # 1ELH8
  • Mfr. Model # HC2
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1ELH8
Mfr. Model # HC2
UNSPSC #27111507
Catalog Page 816
Shipping Weight 1.57 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Saw Kits
Item Adjustable Hole Cutter Kit
Primary Saw Application Metal
Range of Saw Sizes 2" to 20"
Max. Cutting Depth 1-1/8"
Arbor Design Not Included
Tooth Material High Speed Steel
Saw Sizes Included Adjustable 2" to 20"
Teeth per Inch 1
Thread Size 1/4"
Replacement Arbor No. Mfr. No. CB
Pilot Drill Size 7/16" dia.
Replacement Pilot Drill No. Mfr. No. CB
Application Sheet Metal and HVAC
Impact Rated No

* This product's country of origin is subject to change

Compliance and Restrictions