Check Availability
  • MALCO 

    Adjustable Hole Cutter Kit for Metal, Range of Saw Sizes: 2" to 12"

  • Item # 1ELG5
  • Mfr. Model # HC1
Adjustable Hole Cutter Kit for Metal, Range of Saw Sizes: 2" to 12" Hole Cutter,2 to 12 in. dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Adjustable Hole Cutter Kit adjusts for cutting 2" to 12" hole diameters.
Show More Close
 

Technical Specifications

Item # 1ELG5
Mfr. Model # HC1
UNSPSC #27111507
Catalog Page 816
Shipping Weight 1.18 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Saw Kits
Item Adjustable Hole Cutter Kit
Primary Saw Application Metal
Range of Saw Sizes 2" to 12"
Max. Cutting Depth 1-1/8"
Arbor Design Not Included
Tooth Material High Speed Steel
Saw Sizes Included Adjustable 2" to 12"
Teeth per Inch 1
Thread Size 1/4"
Replacement Arbor No. Mfr. No. CB
Pilot Drill Size 7/16" dia.
Replacement Pilot Drill No. Mfr. No. CB
Application Sheet Metal and HVAC
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions