This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MAKITA 

    Standard Battery, 7.2 Voltage, NiCd

  • Item # 4MGX4
  • Mfr. Model # B7000
Standard Battery, 7.2 Voltage, NiCd

Product Details

7.2V (1.3Ah) Nickel Cadmium Stick Battery 7000 from Makita® combines a long run time in a compact size. This stick battery is compact for easy transport and storage. The contact terminals are engineered for better detection by the charge. For increased convenience the battery has no memory effect. It is durable and easy to carry in your tool box.
Show More Close
 

Technical Specifications

Item # 4MGX4
Mfr. Model # B7000
UNSPSC #26111710
Shipping Weight 0.96 lbs
Country of Origin Japan *
Item Battery
Voltage 7.2
Cordless Tool Battery Type NiCd
Battery Capacity 1.3Ah
Series Standard
For Use With Makita 7.2V Cordless Tools
Features Rechargeable In 1 hr. or Less
* This product's country of origin is subject to change

Alternate Search Terms