Check Availability
Standard Battery, 9.6 Voltage, NiCd
  • MAKITA 

    Standard Battery, 9.6 Voltage, NiCd

  • Item # 4MGW6
  • Mfr. Model # B9000
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

9.6V Nickel-Cadmium 1.3Ah Battery from Makita® is a rechargeable battery that can be a handy replacement or spare battery for all 9.6V Makita power tools except for MakPak.

• Provides 1.3 Amp-hour rating
• Charger not included
Show More Close
 

Technical Specifications

Item # 4MGW6
Mfr. Model # B9000
UNSPSC #26111710
Shipping Weight 1.08 lbs
Country of Origin Japan *
Item Battery
Voltage 9.6
Cordless Tool Battery Type NiCd
Battery Capacity 1.3Ah
Series Standard
For Use With Makita 9.6V Cordless Tools
Features Rechargeable In 1 hr. or Less

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms