Check Availability
  • MAKITA 

    Standard Battery, 36.0 Voltage, Li-Ion

  • Item # 14F063
  • Mfr. Model # BL3626
Standard Battery, 36.0 Voltage, Li-Ion
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Standard 36V Li-Ion Battery from Makita® reaches a full charge in 30 min. so you can spend more time working and less time charging the battery.

• Longer run time gives you more time on a single charge
• Resists self discharge and remains ready for use even after long periods of storage
Show More Close
 

Technical Specifications

Item # 14F063
Mfr. Model # BL3626
UNSPSC #26111710
Catalog Page 1004
Shipping Weight 3.15 lbs
Country of Origin Japan *
Item Battery
Voltage 36.0
Cordless Tool Battery Type Li-Ion
Battery Capacity 3.0Ah
Series Standard
For Use With Makita 36V Cordless Tools
Features (16) Firm Holding Contact Terminals Reduce The Risk of Power Loss/Fluctuation In High Vibration Work Environments, Built-In Memory Chip Communicates with Charger to Maximize Battery Life Using Three Active Controls
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms