Check Availability
  • MAKITA 

    Plunge Router 22, 000 RPM, 3-1/4 HP

  • Item # 14F182
  • Mfr. Model # RP1800
Plunge Router 22, 000 RPM,  3-1/4 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14F182
Mfr. Model # RP1800
UNSPSC #27112707
Shipping Weight 16.45 lbs
Country of Origin Japan *
Item Router
HP 3-1/4
Corded/Cordless Corded
Amps 15
Voltage 120
No Load RPM 22,000
Power Source AC
Tool Length (In.) 12-1/4
Overall Depth (In.) 12-1/4"
Tool Weight (Lb.) 13.4
Cord 9 ft.
Switch Trigger
Bearings Ball
Handle Ergonomic
Speed Type Single
Includes Wrench, 1/4 Collet, 1/2 Collet
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In