Check Availability
  • MAKITA 

    Plate Biscuit Joiner

  • Item # 14G990
  • Mfr. Model # PJ7000
Plate Biscuit Joiner
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14G990
Mfr. Model # PJ7000
UNSPSC #27112721
Shipping Weight 12.05 lbs
Country of Origin USA *
Item Plate Joiner
Amps @ 120V 5.6
No Load RPM 11,000
Tilting Angle (Deg.) 90
Depth of Cut (In.) 25/32
Corded/Cordless Corded
Overall Length (In.) 123/32"
Tool Weight (Lb.) 6.5 lb.
Bearings Ball
Features Tool-less Blade Cover, Six Depth Settings,
Includes Dust Bag, Case, Wrench, Blade
* This product's country of origin is subject to change

Compliance and Restrictions