Check Availability
  • MAKITA 

    Oscillating Segmented Saw Blade,3-1/2 In

  • Item # 34F875
  • Mfr. Model # A-95386
Oscillating Segmented Saw Blade,3-1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34F875
Mfr. Model # A-95386
UNSPSC #27112708
Shipping Weight 0.1 lbs
Country of Origin Switzerland *
Item Oscillating Segmented Saw Blade,
Size 3-1/2 In
Application Cutting, Sawing
For Use With Mfr. No. LXMT02Z, LXMT025, TM3000CX5, PS50-2A, FMM250Q SELECT PLUS, 2426-22, MM20-03
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close